HSS Taper, Plug and Bottoming Straight Flute Hand Tap Set 0404 Cle-Line Bright 4-Flute GH2, N10-32UNF

  • Mfr # C00334

  • Zoro # G1817897


product price:  $20.65
/ea

Key Features

Overall Length
2 3/8 in
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Tap Thread Size
#10-32
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C00334
Zoro #
G1817897
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 3/8 in
Tap Thread Size
#10-32
Shank Dia.
3/16 in
Thread Length
7/8 in
Pitch Diameter Limit
H2
Tap Dimension Type
Inch

Details

Item
Tap Set
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Thread Direction
Right Hand
Number of Flutes
4
Number of Pieces
3
Tap Style
Straight Flute (Hand)
Standards
USCTI Table 302
Tap Thread Type
UNF
List Number
0404
Tap Chamfer
Bottoming, Plug, Taper
Thread Standard
UNF
Thread Limit
H2
Class of Fit
3B

Description

Tap Set, Tap Thread Size #10-32, High Speed Steel, Bright (Uncoated), Thread Standard UNF, Thread Length 7/8 in, Overall Length 2 3/8 in, Thread Limit H2, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.