Let-M HSCO 135 Degree Heavy-Duty HSCO Jobber Length Drill Cle-Line 1802 Straw RHS/RHC

  • Mfr # C24720

  • Zoro # G809228091


product price:  $8.29
/ea
Sold in multiples of 6 for $49.74

Key Features

Overall Length
4 3/8 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
M
Number of Flutes
2
Shank Dia.
7.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C24720
Zoro #
G809228091
UPC #
662355005255
Country of Origin
United States

Dimensions

Overall Length
4 3/8 in
Drill Bit Size
M
Shank Dia.
7.4 mm
Depth:Dia. Ratio
4xD
Flute Length
3 1/16 in
Shank Length
1 5/16 in
Maximum Drilling Depth
3.062 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Cobalt High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Straw
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Primary Material Application ISO Code
H, K, N, P, S
Measurement System
Letter
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Decimal Equivalent
0.2950 in
Standards
ASME B94.11M
List Number
1802
Primary Material Application
Aluminum, Cast Iron, Copper, Hardened Steel, Nickel, Steel, Titanium
Silver & Deming Drill
No
Drill Bit Point Type
Split Point
Material Grade - Machining
M35
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel
Secondary Material Application ISO Code
M, N

Description

Jobber Length Drill Bit, Drill Bit Size M, Drill Bit Point Angle 135 Degrees , Cobalt High Speed Steel, Straw, Decimal Equivalent 0.2950 in, Letter, Drill Bit Point Type Split Point, Non-Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.