Let-X HSS 118 Degree General Purpose Jobber Length Drill Cle-Line 1898T TiN RHS/RHC

  • Mfr # C24707

  • Zoro # G209769194


product price:  $5.69
/ea
Sold in multiples of 6 for $34.14

Key Features

Overall Length
5 1/8 in
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Shank Dia.
9.8 mm
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C24707
Zoro #
G209769194
UPC #
662355004494
Country of Origin
United States

Dimensions

Overall Length
5 1/8 in
Drill Bit Size
X
Shank Dia.
9.8 mm
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Depth:Dia. Ratio
4xD
Flute Length
3 3/4 in
Drill Length Class
Jobber-Length
Shank Length
1 3/8 in
Maximum Drilling Depth
3 3/4 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
TiN
Shank Type - Machining
Straight
Drill Bit Point Type
Radial Point
List Number
1898T
Secondary Material Application
Aluminum, Cast Iron, Steel
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Steel
Standards
ASME B94.11M, DIN 338
Decimal Equivalent
0.3970
Spiral Direction
Right Hand
Helix Angle
21 Degrees to 34 Degrees
Measurement System
Letter
Primary Material Application ISO Code
K, N, P
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Material Grade - Machining
General Purpose
Secondary Material Application ISO Code
K, N, P
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size X, Drill Bit Point Angle 118 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.3970, Letter, Drill Bit Point Type Radial Point, Non-Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.