Let-Z HSS 118 Degree General Purpose Jobber Length Drill Cle-Line 1898T TiN RHS/RHC

  • Mfr # C24709

  • Zoro # G609215352


product price:  $6.15
/ea
Sold in multiples of 6 for $36.90

Key Features

Overall Length
5 1/4 in
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Shank Dia.
10.3 mm
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C24709
Zoro #
G609215352
UPC #
662355005170
Country of Origin
United States

Dimensions

Overall Length
5 1/4 in
Drill Bit Size
Z
Shank Dia.
10.3 mm
Shank Length
1 3/8 in
Maximum Drilling Depth
3 7/8 in
Depth:Dia. Ratio
4xD
Flute Length
3 7/8 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
TiN
Shank Type - Machining
Straight
Flute Type
Spiral
Decimal Equivalent
0.4130
Spiral Direction
Right Hand
Primary Material Application ISO Code
K, N, P
Measurement System
Letter
List Number
1898T
Standards
ASME B94.11M, DIN 338
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Steel
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Secondary Material Application
Aluminum, Cast Iron, Steel
Material Grade - Machining
General Purpose
Drill Bit Point Type
Radial Point
Secondary Material Application ISO Code
K, N, P
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size Z, Drill Bit Point Angle 118 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.4130, Letter, Drill Bit Point Type Radial Point, Non-Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.