M10x1.5 Quick Set 2PC Die for No 5 Collet Cle-line 0550 Bright
Mfr # C66672
Zoro # G4950681
product price: $57.55
/eaKey Features
Thread Type
Metric
Die Material
Carbon Steel
Thread Direction
Right Hand
Includes
Die
Die Type
Adjustable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C66672
Zoro #
G4950681
UPC #
697334666721
Country of Origin
United States
Dimensions
Die Thread Size
M10x1.50
Thread Size
M10x1.50
Die Width
19/32 in
Details
Item
Quick Change Die
Thread Type
Metric
Die Material
Carbon Steel
Thread Direction
Right Hand
Includes
Die
Die Type
Adjustable
Secondary Material Application
Stainless Steel
For Tool Type
Threading, Round Adjustable Dies
Thread Standard
Metric
Primary Material Application ISO Code
H, K, M, N, P, S
Thread Pitch
1.5
Finish - Machining
Bright (Uncoated)
Integrated Handle
No
Secondary Material Application ISO Code
M
Threads per Inch
1.5
Primary Material Application
All Materials
Die Blank Number
B
Description
Quick Change Die, Includes Die, Thread Size M10x1.50, Die Material Carbon Steel, Thread Standard Metric, Thread Direction Right Hand, Die Width 19/32 in, Die Blank Number B, Thread Type Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.