M12x1.75 Quick Set 2PC Die for No 5 Collet Cle-line 0550 Bright
Mfr # C66673
Zoro # G4950675
product price: $73.15
/eaKey Features
Thread Type
Metric
Die Material
Carbon Steel
Thread Direction
Right Hand
Includes
Die
Secondary Material Application ISO Code
M
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C66673
Zoro #
G4950675
UPC #
697334666738
Country of Origin
United States
Dimensions
Die Thread Size
M12x1.75
Thread Size
M12x1.75
Die Width
19/32 in
Details
Item
Quick Change Die
Thread Type
Metric
Die Material
Carbon Steel
Thread Direction
Right Hand
Includes
Die
Secondary Material Application ISO Code
M
Finish - Machining
Bright (Uncoated)
Secondary Material Application
Stainless Steel
Die Type
Adjustable
Integrated Handle
No
Thread Standard
Metric
Primary Material Application
All Materials
Primary Material Application ISO Code
H, K, M, N, P, S
For Tool Type
Threading, Round Adjustable Dies
Thread Pitch
1.75
Threads per Inch
1.75
Die Blank Number
B
Description
Quick Change Die, Includes Die, Thread Size M12x1.75, Die Material Carbon Steel, Thread Standard Metric, Thread Direction Right Hand, Die Width 19/32 in, Die Blank Number B, Thread Type Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.