M16x2 Quick Set 2PC Die for No 5 Collet Cle-line 0550 Bright
Mfr # C66675
Zoro # G4950657
product price: $64.15
/eaKey Features
Thread Type
Metric
Die Material
Carbon Steel
Thread Direction
Right Hand
Includes
Die
Thread Size
M16x2.00
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C66675
Zoro #
G4950657
UPC #
697334666752
Country of Origin
United States
Dimensions
Die Thread Size
M16x2.00
Thread Size
M16x2.00
Die Width
27/32 in
Details
Item
Quick Change Die
Thread Type
Metric
Die Material
Carbon Steel
Thread Direction
Right Hand
Includes
Die
Integrated Handle
No
Primary Material Application ISO Code
H, K, M, N, P, S
Secondary Material Application ISO Code
M
Primary Material Application
All Materials
Die Type
Adjustable
Thread Pitch
2.0
Threads per Inch
2
Finish - Machining
Bright (Uncoated)
Thread Standard
Metric
For Tool Type
Threading, Round Adjustable Dies
Secondary Material Application
Stainless Steel
Die Blank Number
C
Description
Quick Change Die, Includes Die, Thread Size M16x2.00, Die Material Carbon Steel, Thread Standard Metric, Thread Direction Right Hand, Die Width 27/32 in, Die Blank Number C, Thread Type Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.