M18x2.5 Quick Set 2PC Die for No 5 Collet Cle-line 0550 Bright
Mfr # C66676
Zoro # G4950648
product price: $58.39
/eaKey Features
Thread Type
Metric
Die Material
Carbon Steel
Thread Direction
Right Hand
Includes
Die
Secondary Material Application ISO Code
M
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C66676
Zoro #
G4950648
UPC #
697334666769
Country of Origin
United States
Dimensions
Die Thread Size
M18x2.50
Thread Size
M18x2.50
Die Width
27/32 in
Details
Item
Quick Change Die
Thread Type
Metric
Die Material
Carbon Steel
Thread Direction
Right Hand
Includes
Die
Secondary Material Application ISO Code
M
Threads per Inch
2.5
Integrated Handle
No
Die Type
Adjustable
Secondary Material Application
Stainless Steel
Primary Material Application ISO Code
H, K, M, N, P, S
Finish - Machining
Bright (Uncoated)
Primary Material Application
All Materials
For Tool Type
Threading, Round Adjustable Dies
Thread Pitch
2.5
Thread Standard
Metric
Die Blank Number
C
Description
Quick Change Die, Includes Die, Thread Size M18x2.50, Die Material Carbon Steel, Thread Standard Metric, Thread Direction Right Hand, Die Width 27/32 in, Die Blank Number C, Thread Type Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.