M24x3 Quick Set 2PC Die for No 5 Collet Cle-line 0550 Bright
Mfr # C66679
Zoro # G4950611
product price: $92.25
/ea
Free Shipping & Returns
Key Features
Thread Type
Metric
Die Material
Carbon Steel
Thread Direction
Right Hand
Includes
Die
Threads per Inch
3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C66679
Zoro #
G4950611
UPC #
697334666790
Country of Origin
United States
Dimensions
Die Thread Size
M24x3.00
Thread Size
M24x3.00
Die Width
1 1/32 in
Details
Item
Quick Change Die
Thread Type
Metric
Die Material
Carbon Steel
Thread Direction
Right Hand
Includes
Die
Threads per Inch
3
Thread Standard
Metric
Thread Pitch
3.0
Integrated Handle
No
Secondary Material Application ISO Code
M
Finish - Machining
Bright (Uncoated)
Primary Material Application
All Materials
Die Type
Adjustable
For Tool Type
Threading, Round Adjustable Dies
Secondary Material Application
Stainless Steel
Primary Material Application ISO Code
H, K, M, N, P, S
Die Blank Number
D
Description
Quick Change Die, Includes Die, Thread Size M24x3.00, Die Material Carbon Steel, Thread Standard Metric, Thread Direction Right Hand, Die Width 1 1/32 in, Die Blank Number D, Thread Type Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.