M2.5-M6 17PC HSS Plug Hand Tap And HSS Round Adjustable Die Set Cle-Line 0411 7 Sizes

  • Mfr # C00448

  • Zoro # G4958969


product price: $397.99
/ea
Free Shipping & Returns

Key Features

Die Shape
Round
Die Material
High Speed Steel
Thread Direction
Right Hand
Tap Finish
Bright (Uncoated)
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C00448
Zoro #
G4958969
UPC #
697334004486
Country of Origin
United States

Dimensions

Max. Tap Thread Size
M6x1.00
Max. Die Thread Size
M6x1
Tap Overall Length
Table 302
Die Thread Sizes Included
M2.5 x 0.45, M3 x 0.5, M3.5 x 0.6, M4 x 0.7, M4.5 x 0.75, M5 x 0.8, M6 x 1.0
Min. Bore Dia.
M2.5x0.45
Min. Tap Thread Size
M2.5x0.45
75% Thread Drill Size
#25, #46, 2.50mm, 2.90mm, 3.30mm, 4.20mm, 5.00mm
Tap Sizes Included
M2.5 x 0.45, M3 x 0.5, M3.5 x 0.6, M4 x 0.7, M4.5 x 0.75, M5 x 0.8, M6 x 1.0
55% Thread Drill Size
#31, #37, #44, 3.50mm, 4.40mm, 5.25mm, 5/32 in
Dimensions Standard
Metric
Tap Shank Dia.
Table 302
Thread Sizes Included
M2.5 x 0.45, M3 x 0.5, M3.5 x 0.6, M4 x 0.7, M4.5 x 0.75, M5 x 0.8, M6 x 1.0
65% Thread Drill Size
#24, #38, 13/64 in, 3.00mm, 3.40mm, 4.30mm

Details

Item
Tap and Die Set
Die Shape
Round
Die Material
High Speed Steel
Thread Direction
Right Hand
Tap Finish
Bright (Uncoated)
Tap Chamfer
Plug
Number of Flutes
3, 4
Tap Material
High Speed Steel
Number of Pieces
17
Material
High Speed Steel
Standards
ANSI
Measurement System
Metric
Tap Series
411
Features
General Purpose Applications
Secondary Material Application ISO Code
M
Tap Shank Standard
Table 302
Primary Material Application
All Materials
Secondary Material Application
Stainless Steel
Number of Dies in Set
7
Tap Wrench Number
T9
Tap Type
Hand Tap
Spiral Direction
Neutral
Extended Neck
No
Die Material Grade
Carbon Steel
Extended Shank
No
Finish - Machining
Bright (Uncoated)
Material - Machining
High Speed Steel
Die Finish
Bright (Uncoated)
Class of Fit
2B
Powdered Metal Base Material
No
Number Of Taps
7
Primary Material Application ISO Code
H, K, M, N, P, S
Tap Material Grade
M2
Thread Limit
D3, D4, D5
Die Type
Adjustable
Case Type
Metal
Die Series
0710
Thread Pitch
0.45, 0.50, 0.60, 0.70, 0.75, 0.80, 1.0
Helix Angle
0 Degrees
Extension Tap
No
Coolant Fed
Non-Coolant Through

Description

Tap and Die Set, Number of Pieces 17, Die Shape Round, Tap Type Hand Tap, Die Material High Speed Steel, Thread Sizes Included M2.5x0.45, M3.5x0.6, M3x0.5, M4.5x0.75, M4x0.7, M5x0.8, M6x1, Die Thread Sizes Included M2.5 x 0.45, M3 x 0.5, M3.5 x 0.6, M4 x 0.7, M4.5 x 0.75, M5 x 0.8, M6 x 1.0, Number Of Taps 7, Number of Dies in Set 7, Thread Standard Metric, Tap Shank Standard Table 302

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.