M6x1 Quick Set 2PC Die for No 5 Collet Cle-line 0550 Bright
Mfr # C66670
Zoro # G4950605
product price: $51.99
/eaKey Features
Thread Type
Metric
Die Material
Carbon Steel
Thread Direction
Right Hand
Includes
Die
Die Type
Adjustable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C66670
Zoro #
G4950605
UPC #
697334666707
Country of Origin
United States
Dimensions
Die Thread Size
M6x1.00
Thread Size
M6x1.00
Die Width
1/2 in
Details
Item
Quick Change Die
Thread Type
Metric
Die Material
Carbon Steel
Thread Direction
Right Hand
Includes
Die
Die Type
Adjustable
Thread Pitch
1.0
Secondary Material Application ISO Code
M
Secondary Material Application
Stainless Steel
Threads per Inch
1 TPI
Primary Material Application ISO Code
H, K, M, N, P, S
Finish - Machining
Bright (Uncoated)
Integrated Handle
No
Primary Material Application
All Materials
Thread Standard
Metric
For Tool Type
Threading, Round Adjustable Dies
Die Blank Number
A
Description
Quick Change Die, Includes Die, Thread Size M6x1.00, Die Material Carbon Steel, Thread Standard Metric, Thread Direction Right Hand, Die Width 1/2 in, Die Blank Number A, Thread Type Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.