Zoro Homepage

Mandrel Hex Shank-9MM(3/8") 14-30MM(9/16"-1-3/16") 1885

  • Mfr # C25118

  • Zoro # G1209058


product price: $5.15
/ea

Key Features

Shank Hex Size
1/4 in
For Use With
3/8 in Hex Shank Products
Includes
Pilot Drill Bit
Replacement Pilot Drill No.
C25123
Arbor Shank Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C25118
Zoro #
G1209058
UPC #
093367251185
Country of Origin
China

Dimensions

Shank Hex Size
1/4 in
Arbor Shank Size
3/8 in
Fits Hole Saw Dia. - Metric
14mm to 30 mm
Fits Hole Saw Dia. - Imperial
Imperial: 9/16 in to 1-3/16 in

Details

Item
Mandrel Hex Shank-9MM(3/8") 14-30MM(9/16
For Use With
3/8 in Hex Shank Products
Includes
Pilot Drill Bit
Replacement Pilot Drill No.
C25123
Includes Pilot Bit
Pilot Bit Not Included
Arbor Shank Style
Hex Shank Pinned

Description

Mandrel Hex Shank-9MM(3/8 In.) 14-30MM(9/16, Arbor Shank Style Hex Shank Pinned, Arbor Shank Size 3/8 in, Fits Hole Saw Dia. - Imperial 9/16 in to 1 3/16 in, Fits Hole Saw Dia. - Metric 14mm to 30 mm, Includes Pilot Bit Pilot Bit Not Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.