Masonry drill
Mfr # C22102
Zoro # G916303650
product price: $9.65
/eaKey Features
Drill Bit Size
1/4 in
Material - Machining
High Speed Steel
Sub Brand
Cle-Line
Decimal Equivalent
0.25
Measurement System
Imperial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C22102
Zoro #
G916303650
UPC #
697334221029
Country of Origin
France
Dimensions
Drill Bit Size
1/4 in
Overall Length
4 in
Maximum Drilling Depth
2 in
Shank Diameter
3/8 in
Details
Item
Masonry drill
Material - Machining
High Speed Steel
Shank Type - Machining
SDS Plus
Sub Brand
Cle-Line
Decimal Equivalent
0.25
Measurement System
Imperial
For Tool Type
Drill
Primary Material Application
Masonry
Number of Cutter Heads
3
Impact Rated
Yes
Percussion Rated
Y
Description
Masonry drill, SDS Plus, 1/4 in, High Speed Steel, 4 in Overall Length, Maximum Drilling Depth 2 in, Shank Diameter 3/8 in, Shank Hex Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.