Masonry drill
Mfr # C22103
Zoro # G516303654
product price: $10.25
/eaKey Features
Drill Bit Size
1/4 in
Material - Machining
High Speed Steel
Decimal Equivalent
0.25
For Tool Type
Drill
Primary Material Application
Masonry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C22103
Zoro #
G516303654
UPC #
697334221036
Country of Origin
France
Dimensions
Drill Bit Size
1/4 in
Overall Length
6 in
Shank Diameter
3/8 in
Maximum Drilling Depth
4 in
Details
Item
Masonry drill
Material - Machining
High Speed Steel
Shank Type - Machining
SDS Plus
Decimal Equivalent
0.25
For Tool Type
Drill
Primary Material Application
Masonry
Measurement System
Imperial
Sub Brand
Cle-Line
Number of Cutter Heads
3
Percussion Rated
Y
Impact Rated
Yes
Description
Masonry drill, SDS Plus, 1/4 in, High Speed Steel, 6 in Overall Length, Maximum Drilling Depth 4 in, Shank Diameter 3/8 in, Shank Hex Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.