Masonry drill
Mfr # C22105
Zoro # G716303676
product price: $10.59
/eaKey Features
Drill Bit Size
5/16 in
Material - Machining
High Speed Steel
Maximum Drilling Depth
4 in
Shank Diameter
3/8 in
For Tool Type
Drill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C22105
Zoro #
G716303676
UPC #
697334221050
Country of Origin
France
Dimensions
Drill Bit Size
5/16 in
Overall Length
6 in
Maximum Drilling Depth
4 in
Shank Diameter
3/8 in
Details
Item
Masonry drill
Material - Machining
High Speed Steel
Shank Type - Machining
SDS Plus
For Tool Type
Drill
Primary Material Application
Masonry
Decimal Equivalent
0.3125
Sub Brand
Cle-Line
Measurement System
Imperial
Impact Rated
Yes
Percussion Rated
Y
Number of Cutter Heads
3
Description
Masonry drill, SDS Plus, 5/16 in, High Speed Steel, 6 in Overall Length, Maximum Drilling Depth 4 in, Shank Diameter 3/8 in, Shank Hex Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.