Zoro Homepage

Masonry drill

  • Mfr # C22107

  • Zoro # G916303681


product price: $12.45
/ea

Key Features

Drill Bit Size
3/8 in
Material - Machining
High Speed Steel
Maximum Drilling Depth
4 in
Primary Material Application
Masonry
Shank Diameter
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C22107
Zoro #
G916303681
UPC #
697334221074
Country of Origin
Canada

Dimensions

Drill Bit Size
3/8 in
Overall Length
6 in
Maximum Drilling Depth
4 in
Shank Diameter
3/8 in

Details

Item
Masonry drill
Material - Machining
High Speed Steel
Shank Type - Machining
SDS Plus
Primary Material Application
Masonry
Decimal Equivalent
0.375
For Tool Type
Drill
Measurement System
Imperial
Sub Brand
Cle-Line
Percussion Rated
Y
Number of Cutter Heads
3
Impact Rated
Yes

Description

Masonry drill, SDS Plus, 3/8 in, High Speed Steel, 6 in Overall Length, Maximum Drilling Depth 4 in, Shank Diameter 3/8 in, Shank Hex Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.