No 1 Jr. Quick Die Stock No 1 Collect Quick-Set 2PC Die System Cle-Line 225
Mfr # C67220
Zoro # G4952090
product price: $124.99
/ea
Free Shipping & Returns
Key Features
Die Material
Tool Steel
Thread Direction
Right Hand
Includes
Wrench
Secondary Material Application ISO Code
M
Handle Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C67220
Zoro #
G4952090
UPC #
697334672203
Country of Origin
China
Dimensions
Overall Length
14 1/2 in
Details
Item
Wrench for Quick Change Die
Die Material
Tool Steel
Thread Direction
Right Hand
Includes
Wrench
Secondary Material Application ISO Code
M
Handle Material
Carbon Steel
Primary Material Application
All Materials
Die Type
Adjustable
Integrated Handle
Yes
Primary Material Application ISO Code
H, K, M, N, P, S
Secondary Material Application
Stainless Steel
Finish - Machining
Bright (Uncoated)
Description
Wrench for Quick Change Die, Includes Wrench, Die Material Tool Steel, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.