No 10-24UNC HSS 2-Flute Combination Drill and Tap Cle-Line 0450 Bright

  • Mfr # C29186

  • Zoro # G709198043


product price: $30.55
/ea

Key Features

Overall Length
2 3/8 in
Decimal Equivalent
0.1545 in
Shank Dia.
0.1940 in
Thread Standard
UNC
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C29186
Zoro #
G709198043
UPC #
662355009451
Country of Origin
United States

Dimensions

Size
#10-24
Overall Length
2 3/8 in
Shank Dia.
0.1940 in
Thread Length
5/8 in
Thread Size
#10-24
Drill Point Dia.
0.1545 in
Flute Length
1 1/32 in

Details

Item
HSS Combination Tap and Drill
Decimal Equivalent
0.1545 in
Thread Standard
UNC
Thread Direction
Right Hand
Finish - Machining
Bright
Material - Machining
High Speed Steel
Thread Pitch
24
Number of Flutes
2
Shank Type - Machining
Straight

Description

HSS Combination Tap and Drill, Thread Size #10-24, UNC, Drill Point Dia. 0.1545 in, High Speed Steel, Bright, Thread Length 5/8 in, Flute Length 1 1/32 in, Overall Length 2 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.