Zoro Homepage

No 10-32UNF 1-1/4 Outer Diameter No A1 Collet Quick Set 2PC Die Assembly Cle-Line 0554

  • Mfr # C66786

  • Zoro # G4962365


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Thread Type
UNF
Die Thread Size
#10-32
Die Material
Carbon Steel
Thread Direction
Right Hand
Includes
Cap, Die, Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C66786
Zoro #
G4962365
UPC #
697334667865
Country of Origin
China

Dimensions

Die Thread Size
#10-32
Outside Dia.
1 1/4 in
Thread Size
#10-32
Overall Length
1 1/4 in
Die Width
23/64 in

Details

Item
Quick Change Die Assembly
Thread Type
UNF
Die Material
Carbon Steel
Thread Direction
Right Hand
Includes
Cap, Die, Guide
Secondary Material Application
Stainless Steel
Threads per Inch
32
Thread Standard
UNF
Primary Material Application
All Materials
Thread Pitch
32
Secondary Material Application ISO Code
M
Primary Material Application ISO Code
H, K, M, N, P, S
Integrated Handle
No Handle
Finish - Machining
Bright (Uncoated)
Die Type
Adjustable
For Tool Type
Threading, Round Adjustable Dies
Die Blank Number
A1

Description

Quick Change Die Assembly, Includes Cap, Die, Guide, Outside Dia. 1 1/4 in, Thread Size #10-32, Die Material Carbon Steel, Thread Standard UNF, Thread Direction Right Hand, Die Width 23/64 in, Die Blank Number A1, Thread Type UNF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.