No 12-24UNC HSS 2-Flute Combination Drill and Tap Cle-Line 0450 Bright

  • Mfr # C29187

  • Zoro # G409198039


product price: $28.45
/ea

Key Features

Overall Length
2 3/8 in
Thread Pitch
24
Finish - Machining
Bright
Decimal Equivalent
0.1805 in
Shank Dia.
0.2200 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C29187
Zoro #
G409198039
UPC #
662355009468
Country of Origin
United States

Dimensions

Size
#12-24
Overall Length
2 3/8 in
Shank Dia.
0.2200 in
Thread Length
21/32 in
Thread Size
#12-24
Drill Point Dia.
0.1805 in
Flute Length
1 1/8 in

Details

Item
HSS Combination Tap and Drill
Thread Pitch
24
Finish - Machining
Bright
Decimal Equivalent
0.1805 in
Thread Direction
Right Hand
Thread Standard
UNC
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Number of Flutes
2

Description

HSS Combination Tap and Drill, Thread Size #12-24, UNC, Drill Point Dia. 0.1805 in, High Speed Steel, Bright, Thread Length 21/32 in, Flute Length 1 1/8 in, Overall Length 2 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.