No 12-24UNC HSS 2-Flute Combination Drill and Tap Cle-Line 0450 Bright

  • Mfr # C29188

  • Zoro # G309198023


product price: $29.39
/ea

Key Features

Overall Length
2 1/2 in
Thread Size
1/4"-28
Material - Machining
High Speed Steel
Finish - Machining
Bright
Thread Standard
UNF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C29188
Zoro #
G309198023
UPC #
662355009475
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Size
1/4"-28
Thread Size
1/4"-28
Shank Dia.
0.2550 in
Thread Length
25/32 in
Drill Point Dia.
0.220 in
Flute Length
1 5/16 in

Details

Item
HSS Combination Tap and Drill
Material - Machining
High Speed Steel
Finish - Machining
Bright
Thread Standard
UNF
Thread Pitch
28
Thread Direction
Right Hand
Decimal Equivalent
0.2200 in
Number of Flutes
2
Shank Type - Machining
Straight

Description

Combination Tap & Drill, Thread Size 1/4 In.-28, UNF, Drill Point Dia. 0.220 in, High Speed Steel, Bright, Thread Length 25/32 in, Flute Length 1 5/16 in, Overall Length 2 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.