Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No 2-64UNF Carbon 13/16 Outer Diameter Round Adjustable Die Cle-Line 0610 Bright

  • Mfr # C65037

  • Zoro # G4960186


product price: $29.06
/ea

Key Features

Die Shape
Round
Thread Type
UNF
Die Material
Carbon Steel
Die Thickness
1/4 in
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C65037
Zoro #
G4960186
UPC #
697334650379
Country of Origin
United States

Dimensions

Die Thread Size
#2-64
Die Thickness
1/4 in
Outside Dia.
13/16 in
Overall Length
13/16 in
Thread Size
#2-64

Details

Item
Round Threading Die
Die Shape
Round
Thread Type
UNF
Die Material
Carbon Steel
Thread Direction
Right Hand
Includes
Die
Threads per Inch
64
Finish - Machining
Bright (Uncoated)
For Tool Type
Round Adjustable Dies, Threading
Die Type
Adjustable
Secondary Material Application
Stainless Steel
Primary Material Application ISO Code
H, K, M, N, P, S
Integrated Handle
No
Secondary Material Application ISO Code
M
Primary Material Application
All Materials
Thread Standard
UNF
Material - Machining
Carbon Steel

Description

Round Threading Die, Round, Thread Size #2-64, UNF, Adjustable, Outside Dia. 13/16 in, Die Material Carbon Steel, Thread Direction Right Hand, Die Thickness 1/4 in, Finish - Machining Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.