Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No 30 Cobalt 135 Deg. Jobber Length Drill Bit

  • Mfr # C23404

  • Zoro # G6375727


product price: $2.55
/ea

Key Features

Overall Length
2 3/4 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
#30
Number of Flutes
2
Shank Dia.
3.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C23404
Zoro #
G6375727
UPC #
697334234043
Country of Origin
United States

Dimensions

Overall Length
2 3/4 in
Drill Bit Size
#30
Shank Dia.
3.2 mm
Depth:Dia. Ratio
4xD
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Maximum Drilling Depth
1 7/32 in
Drill Point Length
0.0266"
Shank Length
1 1/8 in
Drill Length Class
Jobber-Length
Drill Bit Dimension Type
Wire
Flute Length
1 5/8 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Cobalt
Cutting Direction
Right Hand
Finish - Machining
Straw/Bronze
Shank Type - Machining
Straight
Material Grade - Machining
High Performance
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel
Drill Bit Grouping
Drill Bit
Drill Bit Point Type
Split Point
Decimal Equivalent
0.1285
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
Measurement System
Wire
List Number
1802
Standards
ASME B94.11M
Series
1802
Flute Type
Spiral
Application
For Alloy, Stainless Steel, Titanium, Manganese Steel, Armor Plate
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application ISO Code
H, K, N, P, S
Sheeter Drill
No
Web Thinning
Thinned
Number of Coolant Holes
0
Aircraft Drill
No
Secondary Material Application ISO Code
M, N
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel

Description

Jobber Length Drill Bit, Drill Bit Size #30, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.1285, Wire, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.