No 37 HSCO TiN-Tipped 135 Degree Heavy-Duty Jobber Length Drill Cle-Line 1501-TT RHS/RHC

  • Mfr # C66091

  • Zoro # G000451274


product price:  $1.79
/ea

Key Features

Overall Length
2 1/2 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
#37
Number of Flutes
2
Shank Dia.
2.6 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C66091
Zoro #
G000451274
UPC #
697334660910
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Drill Bit Size
#37
Shank Dia.
2.6 mm
Flute Length
1 7/16 in
Depth:Dia. Ratio
4xD
Shank Length
1 1/16 in
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Maximum Drilling Depth
1 1/16 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Cobalt High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
TiN Tip
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, N, P
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Flute Type
Spiral
List Number
1501-TT
Decimal Equivalent
0.1040
Measurement System
Wire
Coolant Fed
Non-Coolant Through
Standards
ASME B94.11M
Spiral Direction
Right Hand
Helix Angle
21 Degrees to 34 Degrees
Drill Bit Point Type
Split Point
Sheeter Drill
No
Web Construction
Split
Web Thinning
Thinned
Aircraft Drill
No
Number of Coolant Holes
0
Material Grade - Machining
M35
Secondary Material Application ISO Code
M, N
Helix Angle - Maximum
34 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel
Helix Angle - Minimum
21 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size #37, Drill Bit Point Angle 135 Degrees , Cobalt High Speed Steel, TiN Tip, Decimal Equivalent 0.1040, Wire, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.