No 38 HSS 118 Degree General Purpose Jobber Length Drill Cle-Line 1898 Bright RHS/RHC

  • Mfr # C23046

  • Zoro # G4945958


product price:  $1.29
/ea
Sold in multiples of 12 for $15.48

Key Features

Overall Length
2 1/2 in
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Shank Dia.
2.5 mm
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C23046
Zoro #
G4945958
UPC #
697334230465
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Drill Bit Size
#38
Shank Dia.
2.5 mm
Depth:Dia. Ratio
4xD
Drill Bit Dimension Type
Wire
Shank Length
1 1/16 in
Flute Length
1 7/16 in
Drill Length Class
Jobber-Length
Maximum Drilling Depth
1 1/16 in
Drill Point Length
0.0305 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Drill Bit Grouping
Drill Bit
List Number
1898
Standards
ASME B94.11M, DIN 1897, DIN 338, DIN 340
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Helix Angle
21 Degrees to 34 Degrees
Decimal Equivalent
0.1015
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Drill Bit Point Type
Radial Point
Spiral Direction
Right Hand
Primary Material Application ISO Code
K, N, P
Series
1898
Measurement System
Wire
Aircraft Drill
No
Web Thinning
Thinned
Number of Coolant Holes
0
Sheeter Drill
No
Material Grade - Machining
General Purpose
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees
Secondary Material Application ISO Code
N
Secondary Material Application
Aluminum, Brass, Bronze, Copper

Description

Jobber Length Drill Bit, Drill Bit Size #38, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.1015, Wire, Drill Bit Point Type Radial Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.