No 38 HSS TiN-Tipped 135 Degree Heavy-Duty Jobber Length Drill Cle-Line 1500-TT RHS/RHC

  • Mfr # C97392

  • Zoro # G1771754


product price:  $1.39
/ea
Sold in multiples of 12 for $16.68

Key Features

Overall Length
2 1/2 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
#38
Number of Flutes
2
Shank Dia.
2.5 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C97392
Zoro #
G1771754
UPC #
697334009337
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Drill Bit Size
#38
Shank Dia.
2.5 mm
Flute Length
1 7/16 in
Drill Bit Dimension Type
Wire
Shank Length
1 1/16 in
Depth:Dia. Ratio
5xD
Drill Length Class
Jobber-Length
Maximum Drilling Depth
1 1/16 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
TiN Tip
Shank Type - Machining
Straight
List Number
1500-TT
Flute Type
Spiral
Decimal Equivalent
0.1015
Standards
ASME B94.11M
Measurement System
Wire
Spiral Direction
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application ISO Code
K, N, P
Coolant Fed
Non-Coolant Through
Drill Bit Point Type
Split Point
Helix Angle
21 Degrees to 34 Degrees
Web Thinning
Thinned
Number of Coolant Holes
0
Sheeter Drill
No
Aircraft Drill
No
Material Grade - Machining
Heavy Duty
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees
Secondary Material Application ISO Code
M, N

Description

Jobber Length Drill Bit, Drill Bit Size #38, Drill Bit Point Angle 135 Degrees , High Speed Steel, TiN Tip, Decimal Equivalent 0.1015, Wire, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.