No 4 HSS 135 Degree Aircraft Extension Drill 12IN OAL Cle-Line 1805 Steam Oxide RHS/RHC

  • Mfr # C23764

  • Zoro # G4948898


product price:  $11.69
/ea
Sold in multiples of 12 for $140.28

Key Features

Overall Length
12 in
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Shank Dia.
5.31 mm
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C23764
Zoro #
G4948898
UPC #
697334237648
Country of Origin
United States

Dimensions

Overall Length
12 in
Drill Bit Size
#4
Shank Dia.
5.31 mm
Depth:Dia. Ratio
4xD
Flute Length
2 1/2 in
Shank Length
9 1/2 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Maximum Drilling Depth
53/64 in
Drill Point Length
0.0433 in
Drill Length Class
Aircraft Extension

Details

Item
Aircraft Extension Drill
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Black Oxide
Shank Type - Machining
Straight
Standards
ASME B94.11M
List Number
1805
Flute Type
Spiral
Decimal Equivalent
0.2090
Primary Material Application ISO Code
P
Measurement System
Wire
Spiral Direction
Right Hand
Primary Material Application
Steel
Helix Angle
21 Degrees to 34 Degrees
Coolant Fed
Non-Coolant Through
Series
1805
Drill Bit Point Type
Split Point
Material Grade - Machining
Heavy Duty
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees
Secondary Material Application ISO Code
N

Description

Aircraft Extension Drill, Drill Bit Size #4, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Black Oxide, 21 Degrees to 34 Degrees , Material Grade - Machining Heavy Duty, Maximum Drilling Depth 53/64 in, Wire, 4xD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.