No 4 HSS 135 Degree Aircraft Extension Drill 6IN OAL Cle-Line 1803 Steam Oxide RHS/RHC

  • Mfr # C23664

  • Zoro # G4949275


product price:  $5.25
/ea
Sold in multiples of 12 for $63.00

Key Features

Overall Length
6 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
#4
Number of Flutes
2
Shank Dia.
209/1000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C23664
Zoro #
G4949275
UPC #
697334236641
Country of Origin
United States

Dimensions

Overall Length
6 in
Drill Bit Size
#4
Shank Dia.
209/1000 in
Depth:Dia. Ratio
4xD
Flute Length
2 1/2 in
Shank Length
3 1/2 in
Drill Length Class
Extended-Length
Drill Point Length
0.0433 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Maximum Drilling Depth
53/64 in

Details

Item
Aircraft Extension Drill
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Black Oxide
Shank Type - Machining
Straight
Standards
ASME B94.11M
Flute Type
Spiral
Decimal Equivalent
0.2090
Spiral Direction
Right Hand
Primary Material Application ISO Code
P
Measurement System
Wire
Primary Material Application
Steel
Helix Angle
21 Degrees to 34 Degrees
Coolant Fed
Non-Coolant Through
Drill Bit Point Type
Split Point
Series
1803
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees

Description

Aircraft Extension Drill, Drill Bit Size #4, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Black Oxide, 21 Degrees to 34 Degrees , Maximum Drilling Depth 53/64 in, Wire, 4xD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.