No 43 HSS TiN-Tipped 135 Degree Heavy-Duty Jobber Length Drill Cle-Line 1500-TT RHS/RHC

  • Mfr # C97397

  • Zoro # G1771885


product price:  $1.39
/ea

Key Features

Overall Length
2 1/4 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
#43
Number of Flutes
2
Shank Dia.
2.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C97397
Zoro #
G1771885
UPC #
697334009429
Country of Origin
United States

Dimensions

Overall Length
2 1/4 in
Drill Bit Size
#43
Shank Dia.
2.2 mm
Flute Length
1 1/4 in
Drill Bit Dimension Type
Wire
Depth:Dia. Ratio
5xD
Shank Length
1 in
Drill Length Class
Jobber-Length
Maximum Drilling Depth
15/16 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
TiN Tip
Shank Type - Machining
Straight
Flute Type
Spiral
Standards
ASME B94.11M
List Number
1500-TT
Decimal Equivalent
0.0890
Primary Material Application ISO Code
K, N, P
Spiral Direction
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Measurement System
Wire
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Drill Bit Point Type
Split Point
Aircraft Drill
No
Sheeter Drill
No
Number of Coolant Holes
0
Web Thinning
Thinned
Material Grade - Machining
Heavy Duty
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel
Secondary Material Application ISO Code
M, N
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size #43, Drill Bit Point Angle 135 Degrees , High Speed Steel, TiN Tip, Decimal Equivalent 0.0890, Wire, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.