No 48 HSS TiN-Tipped 135 Degree Heavy-Duty Jobber Length Drill Cle-Line 1500-TT RHS/RHC

  • Mfr # C97402

  • Zoro # G1771937


product price:  $1.45
/ea

Key Features

Overall Length
2 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
#48
Number of Flutes
2
Shank Dia.
1.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C97402
Zoro #
G1771937
UPC #
697334009528
Country of Origin
United States

Dimensions

Overall Length
2 in
Drill Bit Size
#48
Shank Dia.
1.9 mm
Drill Bit Dimension Type
Wire
Flute Length
1 in
Shank Length
1 in
Depth:Dia. Ratio
5xD
Drill Length Class
Jobber-Length
Maximum Drilling Depth
3/4 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
TiN Tip
Shank Type - Machining
Straight
Flute Type
Spiral
List Number
1500-TT
Standards
ASME B94.11M
Decimal Equivalent
0.0760
Primary Material Application ISO Code
K, N, P
Spiral Direction
Right Hand
Measurement System
Wire
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Coolant Fed
Non-Coolant Through
Drill Bit Point Type
Split Point
Helix Angle
21 Degrees to 34 Degrees
Aircraft Drill
No
Number of Coolant Holes
0
Web Thinning
Thinned
Sheeter Drill
No
Material Grade - Machining
Heavy Duty
Secondary Material Application ISO Code
M, N
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel

Description

Jobber Length Drill Bit, Drill Bit Size #48, Drill Bit Point Angle 135 Degrees , High Speed Steel, TiN Tip, Decimal Equivalent 0.0760, Wire, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.