Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No 5 Die Stock No 5 Collect Quick-Set 2PC Die System Cle-Line 223

  • Mfr # C67217

  • Zoro # G4952179


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Die Material
Tool Steel
Thread Direction
Right Hand
Includes
Cap, Guide
Die Type
Adjustable
Primary Material Application
All Materials
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C67217
Zoro #
G4952179
UPC #
697334672173
Country of Origin
China

Dimensions

Overall Length
23 in

Details

Item
Collet for Quick Change Die
Die Material
Tool Steel
Thread Direction
Right Hand
Includes
Cap, Guide
Die Type
Adjustable
Primary Material Application
All Materials
For Tool Type
Threading, Round Adjustable Dies
Finish - Machining
Bright (Uncoated)
Secondary Material Application ISO Code
M
Secondary Material Application
Stainless Steel
Integrated Handle
Yes
Primary Material Application ISO Code
H, K, M, N, P, S

Description

Collet for Quick Change Die, Includes Cap, Guide, Die Material Tool Steel, Thread Direction Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.