No 5 Jr. Quick Die Stock No 5 Collect Quick-Set 2PC Die System Cle-Line 225
Mfr # C67221
Zoro # G4952081
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Die Material
Tool Steel
Thread Direction
Right Hand
Includes
Wrench
Integrated Handle
Yes
Overall Length
26 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C67221
Zoro #
G4952081
UPC #
697334672210
Country of Origin
China
Dimensions
Overall Length
26 in
Details
Item
Wrench for Quick Change Die
Die Material
Tool Steel
Thread Direction
Right Hand
Includes
Wrench
Integrated Handle
Yes
Die Type
Adjustable
Finish - Machining
Bright (Uncoated)
Secondary Material Application ISO Code
M
Handle Material
Carbon Steel
Secondary Material Application
Stainless Steel
Primary Material Application
All Materials
Primary Material Application ISO Code
H, K, M, N, P, S
Description
Wrench for Quick Change Die, Includes Wrench, Die Material Tool Steel, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.