No 52 HSS 118 Degree General Purpose Jobber Length Drill Cle-Line 1898 Bright RHS/RHC

  • Mfr # C23032

  • Zoro # G4945790


product price:  $1.19
/ea
Sold in multiples of 12 for $14.28

Key Features

Overall Length
1 7/8 in
Drill Bit Point Angle
118 Degrees
Drill Bit Size
#52
Number of Flutes
2
Shank Dia.
1.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C23032
Zoro #
G4945790
UPC #
697334230328
Country of Origin
United States

Dimensions

Overall Length
1 7/8 in
Drill Bit Size
#52
Shank Dia.
1.6 mm
Depth:Dia. Ratio
4xD
Drill Bit Dimension Type
Wire
Shank Length
1 in
Flute Length
7/8 in
Maximum Drilling Depth
21/32 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Length Class
Jobber-Length
Drill Point Length
0.0191 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Drill Bit Grouping
Drill Bit
Standards
ASME B94.11M, DIN 338
List Number
1898
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Helix Angle
21 Degrees to 34 Degrees
Decimal Equivalent
0.0635
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Measurement System
Wire
Spiral Direction
Right Hand
Primary Material Application ISO Code
K, N, P
Series
1898
Drill Bit Point Type
Conventional Point
Sheeter Drill
No
Web Thinning
Thinned
Number of Coolant Holes
0
Aircraft Drill
No
Material Grade - Machining
General Purpose
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees
Secondary Material Application ISO Code
N

Description

Jobber Length Drill Bit, Drill Bit Size #52, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.0635, Wire, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.