Zoro Homepage

No 59 Cobalt 135 Deg. Jobber Length Drill Bit

  • Mfr # C23375

  • Zoro # G6375648


product price: $2.15
/ea

Key Features

Overall Length
1 5/8 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
#59
Number of Flutes
2
Shank Dia.
1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C23375
Zoro #
G6375648
UPC #
697334233756
Country of Origin
United States

Dimensions

Overall Length
1 5/8 in
Drill Bit Size
#59
Shank Dia.
1 mm
Drill Bit Dimension Type
Wire
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Length Class
Jobber-Length
Maximum Drilling Depth
1/2 in
Shank Length
15/16 in
Drill Point Length
0.0085 in
Flute Length
11/16 in
Depth:Dia. Ratio
4xD

Description

Jobber Length Drill Bit, Drill Bit Size #59, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.0410, Wire, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.