Zoro Homepage

No 6-32UNC 1-1/4 Outer Diameter No A1 Collet Quick Set 2PC Die Assembly Cle-Line 0554

  • Mfr # C66783

  • Zoro # G4961951


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Thread Type
UNC
Die Thread Size
#6-32
Die Material
Carbon Steel
Thread Direction
Right Hand
Includes
Cap, Die, Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C66783
Zoro #
G4961951
UPC #
697334667834
Country of Origin
China

Dimensions

Die Thread Size
#6-32
Outside Dia.
1 1/4 in
Overall Length
1 1/4 in
Thread Size
#6-32
Die Width
23/64 in

Details

Item
Quick Change Die Assembly
Thread Type
UNC
Die Material
Carbon Steel
Thread Direction
Right Hand
Includes
Cap, Die, Guide
Thread Standard
UNC
Threads per Inch
32 TPI
Secondary Material Application ISO Code
M
For Tool Type
Threading, Round Adjustable Dies
Secondary Material Application
Stainless Steel
Thread Pitch
32
Primary Material Application ISO Code
H, K, M, N, P, S
Integrated Handle
No Handle
Finish - Machining
Bright (Uncoated)
Primary Material Application
All Materials
Die Type
Adjustable
Die Blank Number
A1

Description

Quick Change Die Assembly, Includes Cap, Die, Guide, Outside Dia. 1 1/4 in, Thread Size #6-32, Die Material Carbon Steel, Thread Standard UNC, Thread Direction Right Hand, Die Width 23/64 in, Die Blank Number A1, Thread Type UNC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.