Zoro Homepage

No T11 T-Handle Slip-Handle Tap Wrench 243

  • Mfr # C67208

  • Zoro # G4951987


product price: $25.79
/ea

Key Features

Machine Screw Tap Capacity
#0 to #14
Metric Tap Capacity
1.50 mm to 6.30 mm
Pipe Taps
No
Product Type
Wrench
Measurement System
Fractional Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C67208
Zoro #
G4951987
UPC #
697334672081
Country of Origin
India

Dimensions

Min. Tap Size
1/4 in
Size
#11
Max. Tap Size
1/16 in
Overall Length
2 3/4 in

Details

Item
Tap Wrench
Machine Screw Tap Capacity
#0 to #14
Metric Tap Capacity
1.50 mm to 6.30 mm
Pipe Taps
No
Product Type
Wrench
Measurement System
Fractional Inch
Sliding Or Fixed Handle
Sliding Handle
Fractional Tap Capacity
1/16 in to 1/4 in
Handle Shape
T
Wrench Type
Slip
Ratcheting
No
Handle Type
Slip T-Handle
Socket Shape
Square
Ratcheting Action
No
Magnetic
No

Description

Tap Wrench, Handle Type Sliding, Handle Shape T, Fractional Tap Capacity 1/16 in to 1/4 in, Machine Screw Tap Capacity #0 to #14, Metric Tap Capacity 1.50 mm to 6.30 mm, Pipe Taps No, Overall Length 2 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.