No T13 T-Handle Combination Rachet and Slip Handle Tap Wrench Cle-Line 244
Mfr # C67210
Zoro # G4951969
product price: $61.79
/eaKey Features
Machine Screw Tap Capacity
#0 to #14
Metric Tap Capacity
1.50 mm to 6.30 mm
Pipe Taps
No
Overall Length
3 3/4 in
Ratcheting
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C67210
Zoro #
G4951969
UPC #
697334672104
Country of Origin
India
Dimensions
Overall Length
3 3/4 in
Min. Tap Size
1/4 in
Max. Tap Size
1/16 in
Size
#13
Details
Item
Tap Wrench
Machine Screw Tap Capacity
#0 to #14
Metric Tap Capacity
1.50 mm to 6.30 mm
Pipe Taps
No
Ratcheting
Yes
Measurement System
Fractional Inch
Wrench Type
Ratchet/Slip
Product Type
Wrench
Handle Shape
T
Sliding Or Fixed Handle
Sliding Handle
Magnetic
No
Handle Type
Combo Ratchet & Slip T-Handle
Ratcheting Action
Yes
Socket Shape
Square
Fractional Tap Capacity
1/16 in to 1/4 in
Description
Tap Wrench, Handle Type Ratcheting Sliding, Handle Shape T, Fractional Tap Capacity 1/16 in to 1/4 in, Machine Screw Tap Capacity #0 to #14, Metric Tap Capacity 1.50 mm to 6.30 mm, Pipe Taps No, Overall Length 3 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.