Shop CLE-LINE
See all product information
Create Account
PALLET BLADE 8"X3/4"X0.035"BULK(200/BOX), 200PK
- Mfr # C25217BP
- Zoro # G523506765
product price:Â
$
2.69
/pk of 200, $0.01/ea
Sold in multiples of 3Â pks for
$8.07
Key Features
System of Measurement
Inch
Material
Bi-Metal - Cobalt
Finish
Painted
Overall Length
8 in
Thickness
0.035 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C25217BP
- Zoro #
- G523506765
- UPC #
- 697334005063
- Country of Origin
- China
- System of Measurement
- Inch
- Material
- Bi-Metal - Cobalt
- Item
- Reciprocating Saw Blades
- Finish
- Painted
Dimensions
- Overall Length
- 8 in
- Thickness
- 0.035 in
Description
Reciprocating Bi-Metal Demoiton - Pallet - Saw Blades
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.