Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 3/8"-18, Semi-Bottoming, 4 Flutes, NPT

  • Mfr # C64216

  • Zoro # G4960685


product price: $34.15
/ea

Key Features

Tap Thread Size
3/8"-18
Tap Chamfer
Semi-Bottoming
Number of Flutes
4
Tap Thread Type
NPT
Tap Grouping
Tap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C64216
Zoro #
G4960685
UPC #
697334642169
Country of Origin
United States

Dimensions

Tap Thread Size
3/8"-18
Shank Dia.
0.700"
Tap Dimension Type
Inch
Pitch Diameter Limit
Not Rated
Overall Length
2-9/16"
Thread Length
1-1/16"
75% Thread Drill Size
0.5625 in
Shank Length
1 1/2 in
Tap Length Standard
USCTI Table 311
Drill Bit Size
9/16 in
Square Size
0.5310 in
Thread Size
3/8"-18

Details

Item
Pipe Tap
Tap Chamfer
Semi-Bottoming
Number of Flutes
4
Tap Thread Type
NPT
Tap Grouping
Tap
Tap Finish
Bright
Thread Direction
Right Hand
Standards
USCTI Table 311
Tap Style
Pipe
Number of Pieces
1
List Number
462
Tap Material
High Speed Steel
Cutting Direction - Machining
Right Hand
Series
0462
Primary Material Application ISO Code
K, N, P
Tap Shank Standard
USCTI Table 311
Material Grade - Machining
462
Measurement System
Fractional Inch
Spiral Direction
Neutral
Extended Neck
No
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Thread Standard
NPT
Max. Projection
0.4540 in
Interrupted Thread
No
Coolant Fed
Non-Coolant Through
Threads per Inch
18

Description

Pipe and Conduit Thread Tap, Thread Size 3/8 In.-18, NPT, Overall Length 2 9/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/16 in, 75 Percent Thread Drill Size 0.5625 in, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.