This item is Discontinued.

Cle-Line Reduced Shank Drill, 13/32", HSS C18711

This item is Discontinued.

Cle-Line

Reduced Shank Drill, 13/32", HSS (Discontinued)

Mfr # C18711
Zoro # G2664304
UPC # 697334187110
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C18711
Zoro #
G2664304
UPC #
697334187110
Country of Origin
United States
Item
Reduced Shank Drill Bit
Material - Machining
High Speed Steel
Finish - Machining
Black and Gold
Shank Type - Machining
Straight
Drill Bit Point Type
Split Point
Number of Flutes
2
Drill Bit Point Angle
135 Degrees
Grade
Heavy Duty
Shank Type
Round
Drill Bit Grouping
Drill Bit
Flute Type
Parabolic
List Number
1873
Point Type
Split point
Drill Bit Material
High Speed Steel
Application
For Aluminum, Low Alloy And Stainless Steels
Drill Bit Finish
Black/Gold
Decimal Equivalent
0.4062
Number of Pieces
1
Cutting Direction
Right Hand
Point Angle
135
Material
HSS
Primary Material Application ISO Code
K, N, P
Measurement System
Fractional Inch
Standards
ASME B94.11M
Spiral Direction
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Steel
Left/Right Hand
Right
Drill Style
Jobber Drill
Coolant Fed
Non-Coolant Through
Material Grade - Machining
Heavy Duty
Series
1873
Helix Angle
40 Degrees
Silver & Deming Drill
Yes
Point type
Split point

Dimensions

Overall Length
5 1/4 in
Shank Dia.
1/2 in
Drill Bit Size
13/32 in
Flute Length
3 7/8 in
Depth:Dia. Ratio
8xD
Drill Bit Dimension Type
Fractional Inch
Depth x Dia. Ratio
8xD
Shank Size
0.375
Shank Length
1 in
Diameter
0.40625
Maximum Drilling Depth
1 5/8 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Wire Rope Length
5 1/4 in
Length
5 1/4 in

Description

Reduced Shank Drill Bit, Drill Bit Size 13/32 in, 135 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black and Gold

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.