
Screw Machine Drill Bit, #15 Size, 135 Degrees Point Angle, Black Oxide Finish, Spiral Flute
Mfr # C23545
Zoro # G4947251
product price: $2.15
/eaSold in multiples of 12 for $25.80
Key Features
Overall Length
2 3/16 in
Flute Length
1 1/8 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C23545
Zoro #
G4947251
UPC #
697334235453
Country of Origin
United States
Dimensions
Drill Bit Size
#15
Overall Length
2 3/16 in
Flute Length
1 1/8 in
Depth:Dia. Ratio
4xD
Shank Dia.
4.57 mm
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Maximum Drilling Depth
1 1/8 in
Drill Point Length
0.0373 in
Drill Length Class
Screw-Machine Length
Shank Length
1 1/16 in
Description
Screw Machine Drill Bit, Drill Bit Size #15, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Black Oxide, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1800
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.