Zoro Homepage

Screw Machine Drill Bit, #19 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish

  • Mfr # C23541BP

  • Zoro # G3005088


product price: $1.29
/ea
Sold in multiples of 100 for $129.00

Key Features

Drill Bit Size
#19
Overall Length
2 1/8 in
Flute Length
1 1/16 in
Number of Flutes
2
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C23541BP
Zoro #
G3005088
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
#19
Overall Length
2 1/8 in
Flute Length
1 1/16 in
Sizes Included
#19
Bit Dia.
#19
Drilling Length
1-1/16"
Shank Size
0.1660"
Shank Dia.
4.22 mm
Depth:Dia. Ratio
4xD
Shank Length
1 1/16 in
Maximum Drilling Depth
1 1/16 in
Drill Point Length
0.0344 in
Drill Length Class
Screw-Machine Length
Drill Diameter Tolerance
+0.0000 in/-0.0007 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
List Number
1896
Flute Type
Spiral
Standards
ASME B94.11M
Number of Pieces
0
Grade
Heavy Duty
Decimal Equivalent
0.1660
Drill Bit Grouping
Drill Bit
Coolant Fed
Non-Coolant Through
Series
1896
Material Grade - Machining
Heavy Duty
Spiral Direction
Right Hand
Measurement System
Wire
Shank Type - Machining
Straight
Helix Angle
28 Degrees
Drill Bit Point Type
Split Point
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
K, P
Helix Angle - Maximum
28 Degrees
Helix Angle - Minimum
21 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Secondary Material Application ISO Code
N

Description

Screw Machine Drill Bit, Drill Bit Size #19, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Black Oxide, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1660

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.