
Screw Machine Drill Bit, #33 Size, 135 Degrees Point Angle, Black Oxide Finish, Spiral Flute
Mfr # C23528
Zoro # G4947087
product price: $1.45
/eaSold in multiples of 12 for $17.40
Key Features
Drill Bit Size
#32
Overall Length
1 7/8 in
Flute Length
7/8 in
Number of Flutes
2
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C23528
Zoro #
G4947087
UPC #
697334235286
Country of Origin
United States
Dimensions
Drill Bit Size
#32
Overall Length
1 7/8 in
Flute Length
7/8 in
Depth:Dia. Ratio
4xD
Shank Dia.
2.87 mm
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Length Class
Screw-Machine Length
Shank Length
1 in
Drill Point Length
0.0234 in
Maximum Drilling Depth
7/8 in
Description
Screw Machine Drill Bit, Drill Bit Size #32, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Black Oxide, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1130
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.