
Screw Machine Drill Bit, #50 Size, 135 Degrees Point Angle, Black Oxide Finish, Spiral Flute
Mfr # C23510
Zoro # G4946886
product price: $1.39
/eaSold in multiples of 12 for $16.68
Key Features
Overall Length
1 11/16 in
Flute Length
11/16 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C23510
Zoro #
G4946886
UPC #
697334235101
Country of Origin
United States
Dimensions
Drill Bit Size
#50
Overall Length
1 11/16 in
Flute Length
11/16 in
Depth:Dia. Ratio
4xD
Shank Dia.
1.78 mm
Drill Point Length
0.0145 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Maximum Drilling Depth
11/16 in
Drill Length Class
Screw-Machine Length
Shank Length
1 in
Description
Screw Machine Drill Bit, Drill Bit Size #50, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Black Oxide, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.0700
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.