
Screw Machine Drill Bit, #54 Size, 135 Degrees Point Angle, Black Oxide Finish, Spiral Flute
Mfr # C23506
Zoro # G4946840
product price: $1.39
/eaSold in multiples of 12 for $16.68
Key Features
Overall Length
1 5/8 in
Flute Length
5/8 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C23506
Zoro #
G4946840
UPC #
697334235064
Country of Origin
United States
Dimensions
Drill Bit Size
#54
Overall Length
1 5/8 in
Flute Length
5/8 in
Depth:Dia. Ratio
4xD
Shank Dia.
1.4 mm
Maximum Drilling Depth
5/8 in
Drill Point Length
0.0114 in
Shank Length
1 in
Drill Length Class
Screw-Machine Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Description
Screw Machine Drill Bit, Drill Bit Size #54, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Black Oxide, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.0550
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.