Zoro Homepage

Screw Machine Drill Bit, #56 Size, 135 Degrees Point Angle, Black Oxide Finish, Spiral Flute

  • Mfr # C23504

  • Zoro # G4946825


product price: $1.29
/ea
Sold in multiples of 12 for $15.48

Key Features

Overall Length
1 3/8 in
Flute Length
1/2 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C23504
Zoro #
G4946825
UPC #
697334235040
Country of Origin
United States

Dimensions

Drill Bit Size
#56
Overall Length
1 3/8 in
Flute Length
1/2 in
Depth:Dia. Ratio
4xD
Shank Dia.
3/64 in
Drill Point Length
0.0096 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Shank Length
7/8 in
Maximum Drilling Depth
1/2 in
Drill Length Class
Screw-Machine Length

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Standards
ASME B94.11M
Decimal Equivalent
0.0465
Flute Type
Spiral
List Number
1896
Coolant Fed
Non-Coolant Through
Series
1896
Helix Angle
28 Degrees
Primary Material Application ISO Code
K, P
Drill Bit Point Type
Split Point
Measurement System
Wire
Spiral Direction
Right Hand
Primary Material Application
Cast Iron, Steel
Shank Type - Machining
Straight
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Secondary Material Application ISO Code
N
Material Grade - Machining
Heavy Duty
Helix Angle - Maximum
28 Degrees
Helix Angle - Minimum
21 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size #56, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Black Oxide, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.0465

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.