Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, #59 Size, 135 Degrees Point Angle, Black Oxide Finish, Spiral Flute

  • Mfr # C23501

  • Zoro # G4946798


product price: $1.29
/ea
Sold in multiples of 12 for $15.48

Key Features

Overall Length
1 3/8 in
Flute Length
1/2 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C23501
Zoro #
G4946798
UPC #
697334235019
Country of Origin
United States

Dimensions

Drill Bit Size
#59
Overall Length
1 3/8 in
Flute Length
1/2 in
Depth:Dia. Ratio
4xD
Shank Dia.
1.04 mm
Maximum Drilling Depth
1/2 in
Drill Length Class
Screw-Machine Length
Shank Length
7/8 in
Drill Point Length
0.0085 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Standards
ASME B94.11M
List Number
1896
Decimal Equivalent
0.0410
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Series
1896
Drill Bit Point Type
Split Point
Spiral Direction
Right Hand
Helix Angle
28 Degrees
Primary Material Application
Cast Iron, Steel
Measurement System
Wire
Primary Material Application ISO Code
K, P
Shank Type - Machining
Straight
Helix Angle - Maximum
28 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Secondary Material Application ISO Code
N
Material Grade - Machining
Heavy Duty
Helix Angle - Minimum
21 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size #59, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Black Oxide, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.0410

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.