Zoro Homepage

Screw Machine Length Drill, F Size, 135 Degrees Point Angle, Spiral Flute

  • Mfr # C24064

  • Zoro # G609215376


product price: $2.85
/ea
Sold in multiples of 12 for $34.20

Key Features

Overall Length
2 5/8 in
Flute Length
1 7/16 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C24064
Zoro #
G609215376
UPC #
662355009789
Country of Origin
United States

Dimensions

Drill Bit Size
F
Overall Length
2 5/8 in
Flute Length
1 7/16 in
Depth:Dia. Ratio
4xD
Maximum Drilling Depth
1 13/32 in
Shank Dia.
6.53 mm
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Shank Length
1 3/16 in
Drill Length Class
Screw-Machine Length

Description

Screw Machine Drill Bit, Drill Bit Size F, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Black Oxide, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2570 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.