Zoro Homepage

Screw Machine Length Drill, O Size, 135 Degrees Point Angle, Spiral Flute

  • Mfr # C24073

  • Zoro # G509215247


product price: $3.79
/ea
Sold in multiples of 6 for $22.74

Key Features

Drill Bit Size
O
Overall Length
2 15/16 in
Flute Length
1 11/16 in
Number of Flutes
2
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C24073
Zoro #
G509215247
UPC #
662355009871
Country of Origin
United States

Dimensions

Drill Bit Size
O
Overall Length
2 15/16 in
Flute Length
1 11/16 in
Depth:Dia. Ratio
4xD
Shank Dia.
8.03 mm
Maximum Drilling Depth
1 21/32 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Shank Length
1 1/4 in
Drill Length Class
Screw-Machine Length

Description

Screw Machine Drill Bit, Drill Bit Size O, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Black Oxide, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3160 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.