Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Length Drill, Q Size, 135 Degrees Point Angle, Spiral Flute

  • Mfr # C24075

  • Zoro # G509215223


product price: $3.85
/ea
Sold in multiples of 6 for $23.10

Key Features

Overall Length
3 in
Flute Length
1 11/16 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C24075
Zoro #
G509215223
UPC #
662355009895
Country of Origin
United States

Dimensions

Drill Bit Size
Q
Overall Length
3 in
Flute Length
1 11/16 in
Shank Dia.
8.43 mm
Maximum Drilling Depth
1 21/32 in
Depth:Dia. Ratio
4xD
Drill Length Class
Screw-Machine Length
Shank Length
1 5/16 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Measurement System
Letter
Primary Material Application
Cast Iron, Steel
Standards
ASME B94.11M
Shank Type - Machining
Straight
Decimal Equivalent
0.3320 in
Flute Type
Spiral
Grade
Heavy Duty
Primary Material Application ISO Code
H, K, M, P, S
List Number
1896
Drill Bit Point Type
Split Point
Spiral Direction
Right Hand
Material Grade - Machining
Heavy Duty
Coolant Fed
Non-Coolant Through
Helix Angle - Maximum
32 Degrees
Helix Angle - Minimum
21 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Secondary Material Application ISO Code
N

Description

Screw Machine Drill Bit, Drill Bit Size Q, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Black Oxide, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3320 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.